Hubbell Wiring Device - Kellems RW51450 Vertical Device-Mount GFCI Receptacle Weatherproof Cover, 2-Gang | Graybar Store
Hubbell Wiring Device - Kellems - Vertical Device-Mount GFCI Receptacle Weatherproof Cover, 2-Gang - RW51450
+ / - Hover over image to Zoom
Other Views

    Vertical Device-Mount GFCI Receptacle Weatherproof Cover, 2-Gang

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RW51450
    SKU: 25081538
    $35.08
    Checking Pricing
         
    No. of Gangs:2-Gang
    Opening:GFCI Receptacle (2)
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RW51450
    • Color Grey
    • Materials Zinc Die Cast
    • No. of Gangs 2-Gang
    • Opening GFCI Receptacle (2)
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    2-Gang zinc die cast vertical device-mount weatherproof cover for (2) GFCI receptacle.
    • Metallic cover plates offer protection for outdoor power outlets
    • Durable zinc die cast construction offers an economical alternative
    • UL Listed