Leviton - Cable Manager, Vertical, Black - 41880-300
+ / - Hover over image to Zoom
Other Views

Cable Manager, Vertical, Black

Manufacturer: Leviton
Manufacturer #: 41880-300
SKU: 97117131
$69.59
Checking Pricing
     
Height (Inches):21.5 in
Length:8.5 in
Material:Steel
Color:Black
Depth (Inches):9.25 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Leviton
  • Manufacturer # 41880-300
  • Color Black
  • Depth (Inches) 9.25 in
  • Height (Inches) 21.5 in
  • Length 8.5 in
  • Material Steel
Product Overview:
41880 Vertical Cord Manager, Black, Steel, Vertical, Telecommunications Rooms