Chatsworth Products Inc. - Seismic Frame® Cable Manager, Vertical - 13704-703
+ / - Hover over image to Zoom
Other Views

Seismic Frame® Cable Manager, Vertical

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 13704-703
SKU: 25212825
Checking Pricing
     
Height (Inches):84 in
Material:Aluminum
No. of Sides:Double-Sided
Width (Inches):6 in
Color:Black
Depth (Inches):6.38 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 13704-703
  • Color Black
  • Depth (Inches) 6.38 in
  • Height (Inches) 84 in
  • Width (Inches) 6 in
  • Material Aluminum
  • No. of Sides Double-Sided
Product Overview:
Cabling Section, Type Cabling Section, Two Post Rack, Width 6 Inch, Depth 6.38 Inch, Color Black, Weight 35 Lb, Brand or Series Seismic Frame