Legrand Ortronics - Cable Ring, Vertical, (124) Cable Capacity - OR-CR-93S-4B
+ / - Hover over image to Zoom
Other Views

Cable Ring, Vertical, (124) Cable Capacity

Manufacturer: Legrand Ortronics
Manufacturer #: OR-CR-93S-4B
SKU: 93176474
$15.58
Checking Pricing
     
Height (Inches):6.97 in
Material:Steel
Rack Units:2
Width (Inches):19
Color:Black
Depth (Inches):6.26 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-CR-93S-4B
  • Color Black
  • Rack Units 2
  • Depth (Inches) 6.26 in
  • Height (Inches) 6.97 in
  • Width (Inches) 19
  • Material Steel
Product Overview:
Mighty Mo® 6 Vertical Cable Ring, Black, Steel, Horizontal, Patch Cords, Rack Units: 2 RU