Ortronics (Legrand) OR-VO-84-T6E Cable Organizer, Vertical, with Front Rings and Rear U-Channel, 6 in. W | Graybar Store
Ortronics (Legrand) - Cable Organizer, Vertical, with Front Rings and Rear U-Channel, 6 in. W - OR-VO-84-T6E
+ / - Hover over image to Zoom
Other Views

    Cable Organizer, Vertical, with Front Rings and Rear U-Channel, 6 in. W

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-VO-84-T6E
    SKU: 97191159
    $129.08
    Checking Pricing
         
    Height (Inches):79 in.
    Color:Black
    Depth (Inches):5.31 in.
    Width (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-VO-84-T6E
    • Color Black
    • Application Patch Cords
    • Mounting Style Vertical Mount
    • Type Cable Manager
    • Depth (Inches) 5.31 in.
    • Height (Inches) 79 in.
    • Width (Inches) 6 in.
    • Includes Channel, Mounting Hardware and Rings
    • Country of Origin US - USA
    Product Overview:
    Vertical cable organizer has a maximum fill capacity of (280) category six cables. Black cable organizer has front rings and a rear U-channel. Cable organizer is 6 inches wide.