APC (Schneider Electric) AR7502 NetShelter SX Cable Organizer, Vertical, 42 RU | Graybar Store
APC (Schneider Electric) - NetShelter SX Cable Organizer, Vertical, 42 RU - AR7502
+ / - Hover over image to Zoom
Other Views

    NetShelter SX Cable Organizer, Vertical, 42 RU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AR7502
    SKU: 25161426
    $116.25
    Checking Pricing
         
    Rack Units:42
    Color:Black
    Depth (Inches):13 mm
    Width (mm):117 mm
    Height (mm):1930 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AR7502
    • Color Black
    • Mounting Style Vertical
    • Type Vertical Cable Organizer
    • Rack Units 42
    • Brand NetShelter
    • Depth (Inches) 13 mm
    • Height (mm) 1930 mm
    • Width (mm) 117 mm
    • Includes Installation Guide; Mounting Hardware
    Product Overview:
    NetShelter® Vertical Cable Organizer, Black, Rack Units: 42