Legrand Ortronics - Vertical Cable Manager With Door - OR-MM20VMD710-W
+ / - Hover over image to Zoom
Other Views

Vertical Cable Manager With Door

Manufacturer: Legrand Ortronics
Manufacturer #: OR-MM20VMD710-W
SKU: 25645326
Checking Pricing
     
Height (Inches):76.94 in
Color:White
Depth (Inches):15.04 in
Width (Inches):10.45 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-MM20VMD710-W
  • Color White
  • Depth (Inches) 15.04 in
  • Height (Inches) 76.94 in
  • Width (Inches) 10.45 in
Product Overview:
Mighty Mo® 20 Vertical Cable Manager With Door, White, Vertical, Patch Cords, 10.45 x 15.04 x 76.94 in.