Legrand Ortronics - Mighty Mo® 20 Vertical Cable Management Cage with Door, Black, 10.5 in. W - OR-MM20VMD710-B
+ / - Hover over image to Zoom
Other Views

Mighty Mo® 20 Vertical Cable Management Cage with Door, Black, 10.5 in. W

Manufacturer: Legrand Ortronics
Manufacturer #: OR-MM20VMD710-B
SKU: 25645325
$683.39
Checking Pricing
     
Height (Inches):77 in
Color:Black
Depth (Inches):15 in
Width (Inches):10.5 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-MM20VMD710-B
  • Color Black
  • Depth (Inches) 15 in
  • Height (Inches) 77 in
  • Width (Inches) 10.5 in
Product Overview:
Ortronics® 20 Vertical Cable Manager With Door, Black, Vertical, Patch Cords, 10.45 x 15.04 x 76.94 in.