Ortronics (Legrand) OR-MM6VMS704 Mighty Mo® 6 Cable Manager, Vertical, with Dual Hinged Covers, 3.75 in. W | Graybar Store
Ortronics (Legrand) - Mighty Mo® 6 Cable Manager, Vertical, with Dual Hinged Covers, 3.75 in. W - OR-MM6VMS704
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 6 Cable Manager, Vertical, with Dual Hinged Covers, 3.75 in. W

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM6VMS704
    SKU: 25123081
    $408.43
    Checking Pricing
         
    Height (Inches):77.19 in.
    Color:Black
    Depth (Inches):6.58 in.
    Rack Units:1
    Width (Inches):3.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM6VMS704
    • Color Black
    • Application Patch Cords
    • Mounting Style Vertical Mount
    • Type Cable Manager
    • Rack Units 1
    • Brand Mighty Mo 6
    • Cover Material Used Aluminum
    • Depth (Inches) 6.58 in.
    • Height (Inches) 77.19 in.
    • Width (Inches) 3.75 in.
    • Includes Cable Management Spool, Cage Hanger and Finger Bend Limiting Clip
    • Country of Origin US - USA
    Product Overview:
    Mighty Mo® 6 vertical cable manager with hinged doors has a maximum fill capacity of (150) Category 6 patch cords. Black cable manager is 3-1/2 inches wide.