Panduit P110VCM300 Vertical Cable Manager | Graybar Store
Panduit - Vertical Cable Manager - P110VCM300
+ / - Hover over image to Zoom
Other Views

    Vertical Cable Manager

    Manufacturer: Panduit
    Manufacturer #: P110VCM300
    SKU: 97116218
    $107.75
    Checking Pricing
         
    Dimensions (Inches):7-3/4 W x 7.18 L x 23.93 H
    Color:Black
    Packaging:1 Each
    Use With:GP6 PLUS or 110 Tower Systems
    No. of Pairs:300
    Mounting Type:Wall Mount
    Alternate Manufacturer Part No.:P110VCM300
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P110VCM300
    • Color Black
    • Alternate Manufacturer Part No. P110VCM300
    • Dimensions (Inches) 7-3/4 W x 7.18 L x 23.93 H
    • Mounting Type Wall Mount
    Product Overview:
    Vertical Cable Manager, No. of Pairs: 300, Dimension (Inches): 7-3/4 W x 7.18 L x 23.93 H in, Packaging: 1 Each