Hubbell Premise Wiring VM820 M Series Cable Manager, Vertical, 8 in. W | Graybar Store
Hubbell Premise Wiring - M Series Cable Manager, Vertical, 8 in. W - VM820
+ / - Hover over image to Zoom
Other Views

    M Series Cable Manager, Vertical, 8 in. W

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: VM820
    SKU: 25704965
    $1,017.89
    Checking Pricing
         
    Height (Inches):84 in.
    Color:Black
    Depth (Inches):20 in.
    No. of Sides:2
    Width (Inches):8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # VM820
    • Color Black
    • Mounting Style Vertical Mount
    • Type Cable Manager
    • Brand M Series
    • Depth (Inches) 20 in.
    • Height (Inches) 84 in.
    • Materials Steel
    • Width (Inches) 8 in.
    • Includes Door
    • No. of Sides 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    M-Series cable manager is vertically mounted. Black cable manager is constructed of steel and is 84 inch high, 20 inch deep and 8 inch wide. Cable manager includes a door.