Hubbell Premise Wiring - Vertical Cable Manager - VM620
+ / - Hover over image to Zoom
Other Views

Vertical Cable Manager

Manufacturer: Hubbell Premise Wiring
Manufacturer #: VM620
SKU: 25704964
Checking Pricing
     
Height (Inches):84 in
Color:Black
Depth (Inches):20 in
No. of Sides:Double-Sided
Width (Inches):6 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hubbell Premise Wiring
  • Manufacturer # VM620
  • Color Black
  • Depth (Inches) 20 in
  • Height (Inches) 84 in
  • Width (Inches) 6 in
  • Material Steel
  • No. of Sides Double-Sided
Product Overview:
M-Series Vertical Cable Manager, Black, Steel, Vertical, Double Sided, 6 W x 20 in. D