Ortronics (Legrand) OR-MM20VMD712-B Mighty Mo® 20 Cable Manager, Vertical, with Door, Black, 12.25 W x 15 in.D | Graybar Store
Ortronics (Legrand) - Mighty Mo® 20 Cable Manager, Vertical, with Door, Black, 12.25 W x 15 in.D - OR-MM20VMD712-B
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 20 Cable Manager, Vertical, with Door, Black, 12.25 W x 15 in.D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM20VMD712-B
    SKU: 25645327
    $746.23
    Checking Pricing
         
    Height (Inches):77 in.
    Color:Black
    Depth (Inches):15 in.
    Width (Inches):12.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM20VMD712-B
    • Color Black
    • Application Patch Cords
    • Mounting Style Vertical Mount
    • Type Cable Manager
    • Brand Mighty Mo 20
    • Depth (Inches) 15 in.
    • Height (Inches) 77 in.
    • Width (Inches) 12.25 in.
    • Includes Cable Management Spool, Cage Hanger, Finger Bend Limiting Clip, Hanger Clips and Plastic Stabilizer Foot
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mighty Mo® 20 vertical cable manager has a maximum fill capacity of (1680) Category 6 cables. Black cable manager is 15 inches deep and 12.25 inches wide.