Legrand Ortronics - Mighty Mo® 20 Vertical Cable Management Cage with Cover, 6 in. W - OR-MM20VMS706-B
+ / - Hover over image to Zoom
Other Views

Mighty Mo® 20 Vertical Cable Management Cage with Cover, 6 in. W

Manufacturer: Legrand Ortronics
Manufacturer #: OR-MM20VMS706-B
SKU: 25645178
$416.32
Checking Pricing
     
Height (Inches):77.19 in
Color:Black
Depth (Inches):8.61 in
Width (Inches):6
Rack Units:1
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-MM20VMS706-B
  • Color Black
  • Rack Units 1
  • Depth (Inches) 8.61 in
  • Height (Inches) 77.19 in
  • Width (Inches) 6
Product Overview:
Mighty Mo® 20 Vertical Cable Manager, Black, Vertical, Patch Cords, Rack Units: 1 RU, 6 x 8.62 x 77.19 in.