Ortronics (Legrand) OR-MM20VMS704-B Mighty Mo® 20 Vertical Cable Management Cage with Cover, 3.75 in. W | Graybar Store
Ortronics (Legrand) - Mighty Mo® 20 Vertical Cable Management Cage with Cover, 3.75 in. W - OR-MM20VMS704-B
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 20 Vertical Cable Management Cage with Cover, 3.75 in. W

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM20VMS704-B
    SKU: 25645176
    $384.90
    Checking Pricing
         
    Height (Inches):77.25 in.
    Color:Black
    Depth (Inches):8.62
    Width (Inches):3.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM20VMS704-B
    • Color Black
    • Application Patch Cords
    • Mounting Style Vertical
    • Type Cable Management Cage
    • Brand Mighty Mo
    • Depth (Inches) 8.62
    • Height (Inches) 77.25 in.
    • Width (Inches) 3.75 in.
    • Includes (12) Bend Limiting Clips; (4) Slack Storage Spools; Hinged Cover
    Product Overview:
    Mighty Mo® 20 Vertical Cable Manager, Black, Vertical, Patch Cords