Legrand Ortronics - Vertical Cable Manager - OR-MM20VMD706-W
+ / - Hover over image to Zoom
Other Views

Vertical Cable Manager

Manufacturer: Legrand Ortronics
Manufacturer #: OR-MM20VMD706-W
SKU: 25645165
Checking Pricing
     
Height (Inches):77 in
Color:White
Depth (Inches):10.25 in
Width (Inches):6.5 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-MM20VMD706-W
  • Color White
  • Depth (Inches) 10.25 in
  • Height (Inches) 77 in
  • Width (Inches) 6.5 in
Product Overview:
Mighty Mo® 20 Vertical Cable Manager, White, Vertical, Patch Cords, 6.45 x 10.26 x 76.94 in.