Pentair Hoffman E19C12U Versarack™ Cable Manager, Vertical, Swing-Out Rack, 4.13 x 19.69 x 8.19 in. | Graybar Store
Pentair Hoffman - Versarack™ Cable Manager, Vertical, Swing-Out Rack, 4.13 x 19.69 x 8.19 in. - E19C12U
+ / - Hover over image to Zoom
Other Views

    Versarack™ Cable Manager, Vertical, Swing-Out Rack, 4.13 x 19.69 x 8.19 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: E19C12U
    SKU: 25511543
    $128.61
    Checking Pricing
         
    Height (Inches):19.69 in.
    Width (Inches):8.19 in.
    Depth (Inches):4.13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E19C12U
    • Mounting Style Wall Mount
    • Type VERSARACK Vertical Cable Manager
    • Depth (Inches) 4.13 in.
    • Height (Inches) 19.69 in.
    • Width (Inches) 8.19 in.
    • Includes Fully-Assembled Manager; Installation Instructions; Retaining Hardware
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Vertical Cable Manager, Width (Inches): 8.19 in, Height (Inches): 19.69 in