Chatsworth Products Inc. - Evolution® g3 Combination Cable Manager, Steel, Vertical, Black, 7 ft. H x 8 in. W - 35572-703
+ / - Hover over image to Zoom
Other Views

Evolution® g3 Combination Cable Manager, Steel, Vertical, Black, 7 ft. H x 8 in. W

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 35572-703
SKU: 25420844
$958.66
Checking Pricing
     
Height (Inches):84 in
Color:Black
Depth (Inches):20.2 in
No. of Sides:Double-Sided
Width (Inches):8 in
Material:Aluminum; Plastic; Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 35572-703
  • Color Black
  • Depth (Inches) 20.2 in
  • Height (Inches) 84 in
  • Width (Inches) 8 in
  • Material Aluminum; Plastic; Steel
  • No. of Sides Double-Sided
Product Overview:
Evolution® Vertical Cable Manager, Black, Aluminum; Plastic; Steel, Vertical, Equipment Cords; Jumper Cords; Patch Cords; Premise Cables, 84 H x 8 W x 20.2 in. D