Pentair Hoffman DV6S7 Cable Manager, Single Sided, Vertical, Posts and Gates, 84 x 6.25 in. | Graybar Store
Pentair Hoffman - Cable Manager, Single Sided, Vertical, Posts and Gates, 84 x 6.25 in. - DV6S7
+ / - Hover over image to Zoom
Other Views

    Cable Manager, Single Sided, Vertical, Posts and Gates, 84 x 6.25 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: DV6S7
    SKU: 25163209
    $568.35
    Checking Pricing
         
    Height (Inches):84 in.
    Material:Aluminum
    No. of Sides:Single-Sided
    Rack Units:45
    Width (Inches):6.25 in.
    Color:Black
    Depth (Inches):7.12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # DV6S7
    • Color Black
    • Application Category 5e Cables; Category 6 Cables; Category 6A Cables; Fiber Optic Cables; Patch Cords
    • Mounting Style Vertical
    • Type Cable Manager
    • Rack Units 45
    • Brand Cabletek
    • Depth (Inches) 7.12
    • Height (Inches) 84 in.
    • Width (Inches) 6.25 in.
    • Material Aluminum
    • Includes Snap-on Cover
    • No. of Sides Single-Sided
    Product Overview:
    Cabletek™ Vertical Cable Manager, Black, Aluminum, Vertical, Category 5e Cables; Category 6 Cables; Category 6A Cables; Fiber Optic Cables; Patch Cords, Rack Units: 45