Pentair Hoffman - Vertical Cable Manager - DV12D7
+ / - Hover over image to Zoom
Other Views

Vertical Cable Manager

Manufacturer: Pentair Hoffman
Manufacturer #: DV12D7
SKU: 25161901
Checking Pricing
     
Height (Inches):84 in
Rack Units:45
Width (Inches):12.25 in
Color:Black
Depth (Inches):13.21 in
No. of Sides:Double-Sided
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # DV12D7
  • Color Black
  • Application Category 5e Cables; Category 6 Cables; Category 6A Cables; Fiber Optic Cables; Patch Cords
  • Mounting Style Vertical
  • Type Double-Sided Vertical Cable Manager
  • Rack Units 45
  • Brand Cabletek
  • Depth (Inches) 13.21 in
  • Height (Inches) 84 in
  • Width (Inches) 12.25 in
  • Material Aluminum
  • Includes Snap-on Cover
  • No. of Sides Double-Sided
Product Overview:
Cabletek™ Vertical Cable Manager, Black, Aluminum, Vertical, Category 5e Cables; Category 6 Cables; Category 6A Cables; Fiber Optic Cables; Patch Cords, Rack Units: 45 RU