Chatsworth Products Inc. - CUBE-iT PLUS® Cable Manager, Vertical, 60 in. Cabinet - 13485-760
+ / - Hover over image to Zoom
Other Views

CUBE-iT PLUS® Cable Manager, Vertical, 60 in. Cabinet

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 13485-760
SKU: 25027360
$169.71
Checking Pricing
     
Height (Inches):60
Color:Black
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 13485-760
  • Color Black
  • Height (Inches) 60
  • Material Aluminum
Product Overview:
CUBE-iT PLUS® Vertical Cable Manager, Black, Aluminum, Communications Equipment