Ortronics (Legrand) OR-SVMS706 Cable Manager, Single-Sided, Vertical, with Cover, 6 in. W | Graybar Store
Ortronics (Legrand) - Cable Manager, Single-Sided, Vertical, with Cover, 6 in. W - OR-SVMS706
+ / - Hover over image to Zoom
Other Views

    Cable Manager, Single-Sided, Vertical, with Cover, 6 in. W

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-SVMS706
    SKU: 25310031
    $244.11
    Checking Pricing
         
    Height (Inches):76.97 in.
    Color:Black
    Depth (Inches):6.58 in.
    No. of Sides:1
    Width (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-SVMS706
    • Color Black
    • Application Patch Cords
    • Mounting Style Vertical Mount
    • Type Cable Manager
    • Cover Material Used Aluminum
    • Depth (Inches) 6.58 in.
    • Height (Inches) 76.97 in.
    • Width (Inches) 6 in.
    • Includes Hinged Cover and Mounting Hardware
    • No. of Sides 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vertical cable manager is 6 inches wide.