Legrand Ortronics - Vertical Cable Management Cage - OR-DVMS704
+ / - Hover over image to Zoom
Other Views

Vertical Cable Management Cage

Manufacturer: Legrand Ortronics
Manufacturer #: OR-DVMS704
SKU: 25264570
Checking Pricing
     
Depth (Inches):13.17 in
Color:Black
Width (Inches):3.75 in
Height (Inches):76.97 in
Material:Aluminum; Polycarbonate; Wire
No. of Sides:Double-Sided
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-DVMS704
  • Color Black
  • Depth (Inches) 13.17 in
  • Height (Inches) 76.97 in
  • Width (Inches) 3.75 in
  • Material Aluminum; Polycarbonate; Wire
  • No. of Sides Double-Sided
Product Overview:
Cage and Cover, Type Cage and Cover, Width 7 Inch, Height 13.17 Inch, Depth 3.75 Inch, Configuration Double Sided, Application Routing of Patch Cord to Patch Panel and Equipment, Cover Type Hinged, Material Aluminum, Brand or Series Mighty Mo
10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P