Legrand Ortronics - Mighty Mo® 6 Vertical Cable Management Cage with Latches, 4 in. W - OR-MM6VML704
+ / - Hover over image to Zoom
Other Views

Mighty Mo® 6 Vertical Cable Management Cage with Latches, 4 in. W

Manufacturer: Legrand Ortronics
Manufacturer #: OR-MM6VML704
SKU: 25166743
$304.31
Checking Pricing
     
Height (Inches):77.19 in.
Color:Black
Depth (Inches):6.13
Width (Inches):4 in.
Material:ABS; Steel; Wire
Rack Units:1
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-MM6VML704
  • Color Black
  • Rack Units 1
  • Depth (Inches) 6.13
  • Height (Inches) 77.19 in.
  • Width (Inches) 4 in.
  • Material ABS; Steel; Wire
Product Overview:
Mighty Mo® 6 Vertical Cable Management Cage, Black, ABS; Steel; Wire, Vertical, Patch Cords, Rack Units: 1