Ortronics (Legrand) OR-MM6VMS706 Mighty Mo® 6 Vertical Cable Management Cage with Dual Hinged Covers, 6 in. W | Graybar Store
Ortronics (Legrand) - Mighty Mo® 6 Vertical Cable Management Cage with Dual Hinged Covers, 6 in. W - OR-MM6VMS706
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 6 Vertical Cable Management Cage with Dual Hinged Covers, 6 in. W

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM6VMS706
    SKU: 25163987
    $442.98
    Checking Pricing
         
    Height (Inches):77.19 in.
    Color:Black
    Depth (Inches):6.54
    Rack Units:1
    Width (Inches):6 in.
    Material:Aluminum; Polycarbonate; Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM6VMS706
    • Color Black
    • Application Patch Cords
    • Mounting Style Vertical
    • Type Cable Management Cage
    • Rack Units 1
    • Brand Mighty Mo
    • Cover Material Used Aluminum
    • Depth (Inches) 6.54
    • Height (Inches) 77.19 in.
    • Width (Inches) 6 in.
    • Material Aluminum; Polycarbonate; Steel
    • Includes Cable Management Spool; Cage Hanger; Finger Bend Limiting Clip
    Product Overview:
    Mighty Mo® 6 Vertical Cable Management Cage, Black, Aluminum; Polycarbonate; Steel, Vertical, Patch Cords, Rack Units: 1