Ortronics (Legrand) OR-MM6VML706 Mighty Mo® 6 Vertical Cable Management Cage with Latches, 6 in. W | Graybar Store
Ortronics (Legrand) - Mighty Mo® 6 Vertical Cable Management Cage with Latches, 6 in. W - OR-MM6VML706
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 6 Vertical Cable Management Cage with Latches, 6 in. W

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM6VML706
    SKU: 22108144
    $335.70
    Checking Pricing
         
    Height (Inches):77.18 in.
    Color:Black
    Depth (Inches):6
    Width (Inches):6 in.
    Material:ABS; Steel; Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM6VML706
    • Color Black
    • Application Patch Cords
    • Mounting Style Vertical
    • Type Cable Manager
    • Brand Mighty Mo
    • Depth (Inches) 6
    • Height (Inches) 77.18 in.
    • Width (Inches) 6 in.
    • Material ABS; Steel; Wire
    • Includes Mounting Brackets; Screw; Swing Latch
    Product Overview:
    Ortronics® 6 Vertical Cable Management Cage, Black, ABS; Steel; Wire, Vertical, Patch Cords