Ortronics (Legrand) OR-MM6VMD810 Mighty Mo® 6 Cable Manager, Vertical, with Door, 8 ft. H x 10 W x 13 in. D | Graybar Store
Ortronics (Legrand) - Mighty Mo® 6 Cable Manager, Vertical, with Door, 8 ft. H x 10 W x 13 in. D - OR-MM6VMD810
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 6 Cable Manager, Vertical, with Door, 8 ft. H x 10 W x 13 in. D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM6VMD810
    SKU: 22108142
    $803.70
    Checking Pricing
         
    Depth (Inches):13 in.
    Width (Inches):10 in.
    Height (Inches):96 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM6VMD810
    • Color Black
    • Application Patch Cords
    • Mounting Style Vertical Mount
    • Type Cable Manager
    • Brand Mighty Mo 6
    • Cover Material Used Aluminum
    • Depth (Inches) 13 in.
    • Height (Inches) 96 in.
    • Width (Inches) 10 in.
    • Includes Cable Management Spool, Cage Hanger, Finger Bend Limiting Clip and Hanger Clips
    • Country of Origin US - USA
    Product Overview:
    Mighty Mo® cable management cage with door is 8 feet H x 10 W x 13 inch D.