Chatsworth Products Inc. - IBM® Style Cable Loop, Vertical, (1) - 10683-001
+ / - Hover over image to Zoom
Other Views

IBM® Style Cable Loop, Vertical, (1)

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 10683-001
SKU: 92138980
Checking Pricing
     
Mounting Type:Vertical
Width (Inches):4 in
Color:Black
Depth (Inches):4.38 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 10683-001
  • Color Black
  • Depth (Inches) 4.38 in
  • Mounting Type Vertical
  • Width (Inches) 4 in
Product Overview:
IBM® 10683 Vertical Cable Loop, Black, Vertical, Width (Inches): 4 in