Hubbell Premise Wiring VS73 S Series Vertical Cable Manager, C-Channel, 3 in. W | Graybar Store
Hubbell Premise Wiring - S Series Vertical Cable Manager, C-Channel, 3 in. W - VS73
+ / - Hover over image to Zoom
Other Views

    S Series Vertical Cable Manager, C-Channel, 3 in. W

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: VS73
    SKU: 25110833
    $125.65
    Checking Pricing
         
    Height (Inches):38.5 in.
    Color:Black
    Mounting Type:Rack Mount
    Width (Inches):3.25 in.
    Material:25110833
    Depth (Inches):10.5 in.
    Use With:(300) 4-pair UTP Cables
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # VS73
    • Color Black
    • Type Z Channel
    • Depth (Inches) 10.5 in.
    • Height (Inches) 38.5 in.
    • Mounting Type Rack Mount
    • Width (Inches) 3.25 in.
    • Material 25110833
    • Use With (300) 4-pair UTP Cables
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    S Series Vertical C Channel, Black, Width (Inches): 3.25 in