Cablofil (Legrand) FV1BL Vertical Bracket | Graybar Store
Cablofil (Legrand) - Vertical Bracket - FV1BL
+ / - Hover over image to Zoom
Other Views

    Vertical Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FV1BL
    SKU: 25161951
    $10.38
    Checking Pricing
         
    Height (Inches):2.36
    Dimensions:8 L x 2.36 H in
    Length:8 in.
    Material Finish:Black Powder Coated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FV1BL
    • Dimensions 8 L x 2.36 H in
    • Type Vertical Bracket
    • Height (Inches) 2.36
    • Length 8 in.
    • Material Finish Black Powder Coated
    • Materials Carbon Steel
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Vertical Bracket, Carbon Steel, Black Powder Coated, Dimensions: 8 L x 2.36 H in