Geist VRTB200-10 Vertical Back Rack PDU, 66 Inch | Graybar Store
Geist - Vertical Back Rack PDU, 66 Inch - VRTB200-10
+ / - Hover over image to Zoom
Other Views

    Vertical Back Rack PDU, 66 Inch

    Manufacturer: Geist
    Manufacturer #: VRTB200-10
    SKU: 99450078
    $142.97
    Checking Pricing
         
    Size:66 inch
    No. of Outlets:20
    Amps:15 A
    Receptacle Configuration:NEMA 5-20R
    Plug Configuration:NEMA 5-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # VRTB200-10
    • Size 66 inch
    • Amps 15 A
    • No. of Outlets 20
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    66 inch vertical, 20 amp 120V, 20 outlets (10 duplex 20 amp receptacles), LED power-on indicator, power switch, 10 power cord (5-20P).