Geist VRTCN140-1027 Vertical Back Rack PDU, 48 Inch | Graybar Store
Geist - Vertical Back Rack PDU, 48 Inch - VRTCN140-1027
+ / - Hover over image to Zoom
Other Views

    Vertical Back Rack PDU, 48 Inch

    Manufacturer: Geist
    Manufacturer #: VRTCN140-1027
    SKU: 25161698
    $175.72
    Checking Pricing
         
    Size:48 inch
    No. of Outlets:14
    Amps:20 A
    Receptacle Configuration:NEMA 5-20R
    Plug Configuration:NEMA 5-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # VRTCN140-1027
    • Size 48 inch
    • Amps 20 A
    • No. of Outlets 14
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    48 inch vertical powerstrip 20 amps, 14 outlets