Geist VRTC140-10 Vertical Back Rack PDU, 48 inch | Graybar Store
Geist - Vertical Back Rack PDU, 48 inch - VRTC140-10
+ / - Hover over image to Zoom
Other Views

    Vertical Back Rack PDU, 48 inch

    Manufacturer: Geist
    Manufacturer #: VRTC140-10
    SKU: 22118143
    $122.97
    Checking Pricing
         
    Size:48 inch
    No. of Outlets:14
    Amps:15 A
    Receptacle Configuration:NEMA 5-15R
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # VRTC140-10
    • Size 48 inch
    • Amps 15 A
    • No. of Outlets 14
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    48 inch vertical, 15 amp 120V, 14 outlets (7 duplex 15 amp receptacles), LED power-on indicator, power switch, 10 power cord (5-15P).