Leviton 49265-DC2 Versi-Duct® Snap-On Cover, Grey | Graybar Store
Leviton - Versi-Duct® Snap-On Cover, Grey - 49265-DC2
+ / - Hover over image to Zoom
Other Views

    Versi-Duct® Snap-On Cover, Grey

    Manufacturer: Leviton
    Manufacturer #: 49265-DC2
    SKU: 25242797
    $52.38
    Checking Pricing
         
    Depth (Inches):0.99 in.
    Length:17.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49265-DC2
    • Depth (Inches) 0.99 in.
    • Length 17.5 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Versi-Duct® horizontal designer cover is 2 RU and can be used with 492RU cable managers.