Leviton 89265-SL1 Versi-Duct® Slack Loop Organizer | Graybar Store
Leviton - Versi-Duct® Slack Loop Organizer - 89265-SL1
+ / - Hover over image to Zoom
Other Views

    Versi-Duct® Slack Loop Organizer

    Manufacturer: Leviton
    Manufacturer #: 89265-SL1
    SKU: 25242800
    $25.55
    Checking Pricing
         
    Width (Inches):6.80 in.
    Length (Inches):7.0
    Depth (Inches):4.30
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 89265-SL1
    • Color Black
    • Depth (Inches) 4.30
    Product Overview:
    Vertical Cable Management Slack Loop Organizer, Fits 8 inch Channel Only, Black