Allen Tel ATBKDVF-6 Versatap Stainless Steel Faceplate-Double Gang | Graybar Store
Allen Tel - Versatap Stainless Steel Faceplate-Double Gang - ATBKDVF-6
+ / - Hover over image to Zoom
Other Views

    Versatap Stainless Steel Faceplate-Double Gang

    Manufacturer: Allen Tel
    Manufacturer #: ATBKDVF-6
    SKU: 22067323
    $5.43
    Checking Pricing
         
    No. of Ports:6
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATBKDVF-6
    • No. of Ports 6
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Versatap 6-port stainless steel double gang faceplate.
    • Brushed stainless steel finish
    • Accepts Versatap modules which snap in and out for easy moves, additions, and changes
    • Impact resistant
    • All Versatap modules fit flush on faceplate