Allen Tel ATPNL-48 Versatap Patch Panel | Graybar Store
Allen Tel - Versatap Patch Panel - ATPNL-48
+ / - Hover over image to Zoom
Other Views

    Versatap Patch Panel

    Manufacturer: Allen Tel
    Manufacturer #: ATPNL-48
    SKU: 94005112
    $28.22
    Checking Pricing
         
    Panel Type:Unloaded
    Shielding:Non Shielded
    No. of Ports:48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATPNL-48
    • Panel Type Unloaded
    • Shielding Non Shielded
    • Category Modular
    • No. of Ports 48
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    This 48-port Versatap 3 RU patch panel accepts all Versatap modules and is ideal for multi-media installations.
    • Designed for all Versatap modules
    • Ideal for multimedia installations
    • Full flexibility when formulating LANS, cabling systems, data networks, and telecommunications panels
    • Constructed of 16 gauge metal and finished in textured black baked enamel