Allen Tel AT70-4-52 Versatap Faceplate with I.D. Windows | Graybar Store
Allen Tel - Versatap Faceplate with I.D. Windows - AT70-4-52
+ / - Hover over image to Zoom
Other Views

    Versatap Faceplate with I.D. Windows

    Manufacturer: Allen Tel
    Manufacturer #: AT70-4-52
    SKU: 99967836
    $2.15
    Checking Pricing
         
    No. of Ports:4
    Color:Electric Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT70-4-52
    • Color Electric Ivory
    • No. of Ports 4
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Versatap 4-port electric ivory faceplate with I.D. windows.
    • Designation windows with labels
    • Offered in the traditional electrical design
    • Accepts all the standard Versatap inserts
    • Mounts on the AT625MB series of mounting boxes