Allen Tel AT30-4-09 Versatap Faceplate | Graybar Store
Allen Tel - Versatap Faceplate - AT30-4-09
+ / - Hover over image to Zoom
Other Views

    Versatap Faceplate

    Manufacturer: Allen Tel
    Manufacturer #: AT30-4-09
    SKU: 92044741
    $2.19
    Checking Pricing
         
    No. of Ports:4
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT30-4-09
    • Color Ivory
    • No. of Ports 4
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Versatap 4-port ivory faceplate.
    • Accepts all Versatap jack modules
    • Constructed of flame retardant UL94V-0 rated material
    • Mounts on AT30M series of mounting boxes