Allen Tel AT30-6-15 Versatap Faceplate | Graybar Store
Allen Tel - Versatap Faceplate - AT30-6-15
+ / - Hover over image to Zoom
Other Views

    Versatap Faceplate

    Manufacturer: Allen Tel
    Manufacturer #: AT30-6-15
    SKU: 92044736
    $2.19
    Checking Pricing
         
    No. of Ports:6
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT30-6-15
    • Color White
    • No. of Ports 6
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Versatap 6-port white faceplate.
    • Accepts all Versatap jack modules
    • Constructed of flame retardant UL94V-0 rated material
    • Mounts on AT30M series of mounting boxes