Allen Tel AT45S-4-15 Versatap Angled Faceplate, 4-Port, White | Graybar Store
Allen Tel - Versatap Angled Faceplate, 4-Port, White - AT45S-4-15
+ / - Hover over image to Zoom
Other Views

    Versatap Angled Faceplate, 4-Port, White

    Manufacturer: Allen Tel
    Manufacturer #: AT45S-4-15
    SKU: 97119007
    $2.72
    Checking Pricing
         
    No. of Ports:4
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT45S-4-15
    • Color White
    • No. of Ports 4
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Versatap angled white 1 gang, 4-port faceplate.
    • Angled
    • Accepts all Versatap jack modules
    • Constructed of flame retardant UL94V-0 rated material