Allen Tel AT45D-8-15 Versatap 45 Degree Angled Faceplate | Graybar Store
Allen Tel - Versatap 45 Degree Angled Faceplate - AT45D-8-15
+ / - Hover over image to Zoom
Other Views

    Versatap 45 Degree Angled Faceplate

    Manufacturer: Allen Tel
    Manufacturer #: AT45D-8-15
    SKU: 97119024
    $3.69
    Checking Pricing
         
    No. of Ports:8
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT45D-8-15
    • Color White
    • No. of Ports 8
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Versatap double gang 8-port, white faceplate.
    • Offers more external protection than traditional faceplates
    • Accepts all Versatap modules
    • Mounts on the AT30M and AT45MB surface mounting box
    • Mounts flush by using the AT90 or AT92 mounting bracket
    • The AT45D-8 includes four blank AT31 inserts