Allen Tel AT70SS-2G-4 Versatap 2-Gang Angled Stainless Steel 4-Port Faceplate | Graybar Store
Allen Tel - Versatap 2-Gang Angled Stainless Steel 4-Port Faceplate - AT70SS-2G-4
+ / - Hover over image to Zoom
Other Views

    Versatap 2-Gang Angled Stainless Steel 4-Port Faceplate

    Manufacturer: Allen Tel
    Manufacturer #: AT70SS-2G-4
    SKU: 25678747
    $6.69
    Checking Pricing
         
    No. of Ports:4
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT70SS-2G-4
    • No. of Ports 4
    • Material Finish Stainless Steel
    • Country of Origin TW - Taiwan
    Product Overview:
    Versatap stainless steel 2 gang, 4 port faceplate.
    • Double-gang faceplate
    • Brushed with a stainless steel finish
    • Designation windows with labels and mounting screws
    • Accepts all Allen Tel Versatap inserts
    • Inserts remove easily to change, add or move
    • Impact resistant