Allen Tel AT30D-12-09 Versatap 12-Port Faceplate | Graybar Store
Allen Tel - Versatap 12-Port Faceplate - AT30D-12-09
+ / - Hover over image to Zoom
Other Views

    Versatap 12-Port Faceplate

    Manufacturer: Allen Tel
    Manufacturer #: AT30D-12-09
    SKU: 97136194
    $6.01
    Checking Pricing
         
    No. of Ports:12
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT30D-12-09
    • Color Ivory
    • No. of Ports 12
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Versatap 12-port ivory duplex faceplate.
    • Furnished with 4 blank inserts
    • Mounts on AT45MB series mounting box