Pentair Hoffman E19SWM12U24 Versarack™ Network Rack, Wall Mount, Swing Out, 12 RU, 24 in. W | Graybar Store
Pentair Hoffman - Versarack™ Network Rack, Wall Mount, Swing Out, 12 RU, 24 in. W - E19SWM12U24
+ / - Hover over image to Zoom
Other Views

    Versarack™ Network Rack, Wall Mount, Swing Out, 12 RU, 24 in. W

    Manufacturer: Pentair Hoffman
    Manufacturer #: E19SWM12U24
    SKU: 25474676
    $287.53
    Checking Pricing
         
    Depth (Inches):24.29 in.
    Height (Inches):27.8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E19SWM12U24
    • Mounting Style Wall Mount
    • Type Swing Out
    • Brand Versarack
    • Depth (Inches) 24.29 in.
    • Height (Inches) 27.8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Versarack™ swing-out wall-mount rack is 20.91 W x 27.8 H x 24.29 inch D. Rack is 12 RU with 150 pound load rating.
    Versarack™ Swing-Out Wall-Mount Rack:
    • Wall section made of heavy gauge, cold rolled steel construction
    • Welded pivoting rack section constructed of steel
    • Tapped 12-24 holes per EIA Universal pattern standards (1/4-5/8- 5/8-1/4)
    • Pretreated steel coated with RAL 9005 black textured, low-gloss polyester powder paint
    • Hardware is clear or plated black
    • Rack 12-24 fasteners plated black
    • Designed to accommodate all standard 19-inch rack equipment
    • Easy, single-tool assembly reduces installation time and cost
    • Spring-load pivot pins provide for either left or right hinging; pins can be arranged in unlocked or locked position
    • Preassembled for fast, time-saving installation
    • Temporary mounting bracket allows for rapid, single-person wall installation
    • UL double lug ground holes provide easy adherence to local bonding and grounding codes
    • Cable tie down points, sized for up to 1-inch Hook and Loop straps, provided in horizontal and vertical positions in multiple locations
    • Standard 12- or 24-inch deep offering to accommodate various applications
    • Open design provides for maximum access to cables and equipment
    • 19-inch rack fasteners (Phillips head, pilot point, black) 12-24, quantity 20, included with rack
    • Smart packaging with hand-carrying holes allows for easy transportation