Mohawk 6IO-4P24-BK-R-MOH-NR VersaLAN® Cat 6 Indoor/Outdoor CM/CMR/CMX Cable, Black | Graybar Store
Mohawk - VersaLAN® Cat 6 Indoor/Outdoor CM/CMR/CMX Cable, Black - 6IO-4P24-BK-R-MOH-NR
+ / - Hover over image to Zoom
Other Views

    VersaLAN® Cat 6 Indoor/Outdoor CM/CMR/CMX Cable, Black

    Manufacturer: Mohawk
    Manufacturer #: 6IO-4P24-BK-R-MOH-NR
    SKU: 25090921
    $589.59
    Checking Pricing
         
    Color:Black
    Jacket Materials:UV-Resistant Polyethylene
    No. of Pairs:4
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 6IO-4P24-BK-R-MOH-NR
    • Color Black
    • Category Cat 6
    • Type Indoor Cable
    • Gauge 24 AWG
    • Jacket Materials UV-Resistant Polyethylene
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    VersaLAN® category 6 indoor/outdoor 4-pair cable. Manufacturer's part number M58772.
    • Fully water blocked and water proof construction
    • Meets the Category 6 specifications of TIA/EIA-568-B.2-1 Cat 6
    • Delivers 1 GbE to bandwidth requirements for evolving applications
    • For Indoor/Outdoor applications