Milbank U5136-O-200S Versa-Ped Service Pedestal | Graybar Store
Milbank - Versa-Ped Service Pedestal - U5136-O-200S
+ / - Hover over image to Zoom
Other Views

    Versa-Ped Service Pedestal

    Manufacturer: Milbank
    Manufacturer #: U5136-O-200S
    SKU: 22065873
    $674.83
    Checking Pricing
         
    Height (Inches):80 in.
    Depth (Inches):4.13
    Width (Inches):9.875 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U5136-O-200S
    • Depth (Inches) 4.13
    • Height (Inches) 80 in.
    • Width (Inches) 9.875 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Versa-Ped Service Pedestal, Dimensions 9.875 W x 80.00 H x 4.13 in. D