Panduit VS-AVT-C08-L10 VeriSafe™ Absence of Voltage Tester, 8 ft. System Cable | Graybar Store
Panduit - VeriSafe™ Absence of Voltage Tester, 8 ft. System Cable - VS-AVT-C08-L10
+ / - Hover over image to Zoom
Other Views

    VeriSafe™ Absence of Voltage Tester, 8 ft. System Cable

    Manufacturer: Panduit
    Manufacturer #: VS-AVT-C08-L10
    SKU: 25899520
    $275.32
    Checking Pricing
         
    Tool Application:Verifies the Absence of Voltage
    Rating:UL, cUL, CE and RoHS
    Power Source:Industrial 3.6V Lithium AA
    Display Type:LED Indicator
    Voltage Rating:600V AC/DC
    Additional Features:8 ft. System Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # VS-AVT-C08-L10
    • Type Voltage Tester
    • Additional Features 8 ft. System Cable
    • Brand VeriSafe
    • Display Type LED Indicator
    • Power Source Industrial 3.6V Lithium AA
    • Rating UL, cUL, CE and RoHS
    • Tool Application Verifies the Absence of Voltage
    • For Use With 1, 2 or 3-Phase AC Systems
    • Voltage Rating 600V AC/DC
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    VeriSafe™ absence of voltage detector confirms that equipment is de-energized. Absence of voltage tester includes an indicator module, 8-foot AVT system cable, isolation module and sensor leads.
    Components of VeriSafe™ Voltage Tester
    • Indicator Module has a 30 mm knockout so it can be mounted on the exterior or interior of an enclosure. Module can be operated and maintained without exposure to electrical hazards and includes an instruction label with operating instructions
    • AVT system cable connects the isolation module to the indicator module. 600V cable is 8 foot long and is replaceable with connectors on each end.
    • Isolation module prevents hazardous voltage from reaching the door, has universal mounting and output contacts that provide ability to create alarms or communicate with other systems
    • Sensor leads can been installed on the line or load side of electrical disconnect. There are two leads per phase that must be physically separated from each other
    • Long-life industrial battery is replaceable from outside the enclosure and no tools are required.