Panduit VeriSafe™ Absence of Voltage Tester | Graybar Store
Panduit - VeriSafe™ Absence of Voltage Tester
+ / - Hover over image to Zoom
Other Views

    VeriSafe™ Absence of Voltage Tester

    Manufacturer: Panduit
         

    VeriSafe™ absence of voltage tester minimizes risk by verifying the absence of voltage once installed. VeriSafe™ absence of voltage tester reduces testing procedure time and complexity to imporve productivity.

    VeriSafe™ Absence of Voltage Tester:
    • Improved Safety and Risk Reduction: Determine voltage status BEFORE equipment is accessed. Prevents direct exposure to electrical hazards.
    • Increased Productivity: Easy to use, initiate test with the push of a button. No additional tools required. Provides visual alert to abnormal power conditions.
    • Simplified Process for Easier Compliance: Automated test sequence based on the steps in NFPA 70E for verification of an electrically safe work condition. Automated test helps reduce operator errors
    • Reliable Results: Fail-safe design with active indications. Safety functions meet SIL 3 per IEC 61508-1.
    • Flexible Applications: Designed for testing three-phase circuits up to 600V. Install on line or load side of electrical disconnect. Detects absence of AC and DC voltage.


    Absence of Voltage Testers are Fail-Safe and Reliable
    • Test each phase conductor or circuit part phase-to-phase and phase-to-ground for absence of voltage
    • Built-in test circuit verifies operation on a known voltage source before and after absence of voltage test
    • Verifies installation of hardwired test leads before and after absence of voltage test
    • Functional safety principles ensure hardware and firmware are designed to prevent and control dangerous failures of safety functions
    • Installed device ensures tester is rated for the application and is less susceptible to damage than portable testers
    • Automated test sequence helps reduces operator errors


    Applications
    • Equipment with a single source of incoming power
    • High risk associated with access, such as frequently accessed equipment or high incident energy
    • Remote or difficult to access locations, such as outdoor, mezzanine or catwalk
    • Sites with temporary or intermittent power
    • Equipment with stored electrical energy, such as VFDs and capacitors
    • Equipment frequently serviced by third-party technicians or contractors
    See More >>
    • Manufacturer Panduit
    • Type Voltage Tester
    • Brand VeriSafe
    • For Use With 1, 2 or 3-Phase AC Systems
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Tool Application
    Rating
    Power Source
    Display Type
    Voltage Rating
    Additional Features
    Price
    VS-AVT-C02-L10
    25899519
    Verifies the Absence of Voltage
    UL, cUL, CE and RoHS
    Industrial 3.6V Lithium AA
    LED Indicator
    600V AC/DC
    2 ft. System Cable
    $
    275
    .32
    /
    EA
    25899519
    Tool Application
    Verifies the Absence of Voltage
    Rating
    UL, cUL, CE and RoHS
    Power Source
    Industrial 3.6V Lithium AA
    Display Type
    LED Indicator
    Voltage Rating
    600V AC/DC
    Additional Features
    2 ft. System Cable
    $
    275
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    VS-AVT-C08-L10
    25899520
    Verifies the Absence of Voltage
    UL, cUL, CE and RoHS
    Industrial 3.6V Lithium AA
    LED Indicator
    600V AC/DC
    8 ft. System Cable
    $
    275
    .32
    /
    EA
    25899520
    Tool Application
    Verifies the Absence of Voltage
    Rating
    UL, cUL, CE and RoHS
    Power Source
    Industrial 3.6V Lithium AA
    Display Type
    LED Indicator
    Voltage Rating
    600V AC/DC
    Additional Features
    8 ft. System Cable
    $
    275
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25899519 SKU, 25899519 ANALYTICS...
    Power Source
    Industrial 3.6V Lithium AA
    Display Type
    LED Indicator
    Voltage Rating
    600V AC/DC
    Additional Features
    2 ft. System Cable
    Price
    $
    275
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25899520 SKU, 25899520 ANALYTICS...
    Power Source
    Industrial 3.6V Lithium AA
    Display Type
    LED Indicator
    Voltage Rating
    600V AC/DC
    Additional Features
    8 ft. System Cable
    Price
    $
    275
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available