World Dryer Corp Q-973A VERDEdri™ Hand Dryer | Graybar Store
World Dryer Corp - VERDEdri™ Hand Dryer - Q-973A
+ / - Hover over image to Zoom
Other Views

    VERDEdri™ Hand Dryer

    Manufacturer: World Dryer Corp
    Manufacturer #: Q-973A
    SKU: 25711677
    $739.83
    Checking Pricing
         
    Framing Style:VERDEdri™ Hand Dryer, Watts: 950 W, Amps: 8.3 A
    Enclosure Type (Nema):950 W
    Lens Color:8.3 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer World Dryer Corp
    • Manufacturer # Q-973A
    • Type Hand Dryer
    • Enclosure Type (Nema) 950 W
    • Framing Style VERDEdri™ Hand Dryer, Watts: 950 W, Amps: 8.3 A
    • Lens Color 8.3 A
    • Country of Origin CN - China
    Product Overview:
    VERDEdri™ Hand Dryer, Watts: 950 W, Amps: 8.3 A